Free Shipping : For every order of $350 or more with the promo code : FREESHIP

E-CONICAL C/SUNK SET HSS

694.02101 - UNSPSC 20121600
E-CONICAL C/SUNK SET HSS E-CONICAL C/SUNK SET HSS
E-CONICAL C/SUNK SET HSS

Delivery

In stock delivery from our warehouses.
0 Review(s)

HSS-E, 90° with diagonal hole

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:43 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:43 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 4
Material High Speed Steel
Countersink Angle 90°
EAN 4011231603522

Features

CBN (cubical boron nitride), deep ground
For deburring 90° countersinks
Suitable for almost all materials
The even-running cone-envelope relief grinding results in a light, paring cut
Even, chatter-free, burr-free and high surface quality via chip removal in the shank direction via angled drilling
Speed table included
Increase in service life and cutting power when used with Eco Cutting and Drilling Oil Art. No. 893.050012

Contents

one each of the countersink ranges 2-5, 5-10, 10-15, 15-20mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.